8 in. Bell End Fiberglass 90 Degree Elbow
Green Thread™ HP 16 8 in. Bell End Fiberglass 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Green Thread™ HP 16
- Elbow Degree:
- 90°
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Straight
- Material:
- Fiberglass
- UL Listed:
- No