This product requires certification to purchase.

8 x 12 in. Tapered 200# Fiberglass Nipple

Fiber Glass System/Smith Fibercast

8 x 12 in. Tapered 200# Fiberglass Nipple

  • Fast #
  • Part #N12080120A
  • Item #3290763
  • Manufacturer Part #1208-012-0A
3.7 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

8 x 12 in. Tapered 200# Fiberglass Nipple

  • Fast #
  • Part #N12080120A
  • Item #3290763
  • Manufacturer Part #1208-012-0A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Length:
12 in
Material:
Fiberglass
Pressure Class:
200#