8 x 2 in. Bell End Fiberglass Saddle

You last purchased this on
 
Fiber Glass System/Smith Fibercast

8 x 2 in. Bell End Fiberglass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

8 x 2 in. Bell End Fiberglass Saddle

  • Fast #
  • Part #N0220805206
  • Item #5136957
  • Manufacturer Part #022080-520-6
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Bell End
End Connections:
Bell End
Fits Pipe Size:
8 in
Length:
8 in
Material:
Fiberglass
Tap Size:
2 in