8 x 6 in. Fiberglass Nipple
Red Thread™ HP 25 8 x 6 in. Fiberglass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2992, ASTM D-2996
- Clean Bagged:
- No
- Collection:
- Red Thread™ HP 25
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Nipple, Straight
- Length:
- 8 in
- Material:
- Fiberglass
- Pressure Class:
- 362#