8 x 1 in. FIP Straight Fiberglass Saddle
Red Thread™ HP 16 8 x 1 in. FIP Straight Fiberglass Saddle
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Red Thread™ HP 16
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fits Pipe Size:
- 8 in
- Material:
- Fiberglass
- Tap Size:
- 1