Fiberglass Wheel Screen Tool
Fiberglass Wheel Screen Tool
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to install screening materials/vinyl spline into window screen frame
- Convex and concave rollers
- Nylon rollers
- Wood handle
- Used to install most screening materials
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-1/2
- Length:
- 2
- Material:
- Fiberglass, Plastic
- Material Type:
- Nylon
- Size:
- 2 in, 2-1/2 in
- UPC:
- 635148121463
- Window Hardware Type:
- Rolling Tool