39 in. x 102 ft. Biobarrier
39 in. x 102 ft. Biobarrier
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Length:
- 102 ft
- Material:
- Plastic
- Material Type:
- Polymeric
- Size:
- 102 ft x 39 in
- Waterworks Application:
- Drainage
- Width:
- 39 in