Thermoplastic and Fiberglass Full Brim Hard Hat in White
SuperEight® Thermoplastic and Fiberglass Full Brim Hard Hat in White
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z89.1 2003 Type 1 Class C, E and G, ANSI Z89.1 Type 1 Class C, E and G
- Collection:
- SuperEight®
- Color Finish Name:
- White
- Material:
- Fiberglass, Plastic
- Material Type:
- Thermoplastic
- Reusable:
- Yes
- UPC:
- 883940081472