16 x 28 x 4 in. Air Filter MERV 11
16 x 28 x 4 in. Air Filter MERV 11
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 11
- Disposable
Specifications
- Depth:
- 4
- Disposable:
- Yes
- Height:
- 28
- MERV Rating:
- 11
- Product Type:
- Air Filter
- Size:
- 16 in x 28 in x 4 in
- Width:
- 16