24 Ton 290000 BTU Power Venter
24 Ton 290000 BTU Power Venter
Product Details
Product Details
- Power Venter
Specifications
- AMP:
- 1.3
- BTU:
- 290000
- Height:
- 12-1/4
- MBH:
- 290
- Material:
- Stainless Steel
- Product Type:
- Power Venter
- Size:
- 5 in
- UL Listed:
- No
- UPC:
- 090747187348
- Volts:
- 115V
- Watts:
- 144
- Width:
- 12