5 in. Stainless Steel Power Vent
Model SWG-5S 5 in. Stainless Steel Power Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safest, most efficient power venter available today
- 100% negative pressure in the vent pipe for maximum safety
- Standard galvanized pipe can be used instead of expensive stainless steel
- No need to seal vent pipe joints, saving time and money
- Significantly longer vent lengths than positive pressure, direct vent systems
- The SWG or ComboVent is recommended by major heating appliance manufacturers
Specifications
- AMP:
- 1.3
- Collection:
- Model SWG-5S
- Diameter:
- 5 in
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Power Vent
- UL Listed:
- Yes
- UPC:
- 090747177707
- Vent Duct Shape:
- Round
- Volts:
- 115V
- Watts:
- 144 W
- Width:
- 12 in