5 in. Boiler and Gas Furnaces Draft Control
5 in. Boiler and Gas Furnaces Draft Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Boiler, Gas Furnaces
- Diameter:
- 5
- Gauge (metal):
- 26
- Product Type:
- Draft Control
- UL Listed:
- No
- UPC:
- 090747221004
- Vent Duct Shape:
- Round
- Volts:
- 19.6V