6 in. Power Venter
6 in. Power Venter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power Venter
Specifications
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Flow Rate:
- 2.5 gph
- Fuel Type:
- Propane, Natural Gas
- Power Source:
- Gas
- UPC:
- 090747189304
- Volts:
- 115V