This product requires certification to purchase.

7 in. Fresh Air Damper

Field Controls

7 in. Fresh Air Damper

  • Fast #
  • Part #FFAD7
  • Item #4835585
  • Manufacturer Part #46590507
5 out of 5 Customer Rating
Brand image
Field Controls

7 in. Fresh Air Damper

  • Fast #
  • Part #FFAD7
  • Item #4835585
  • Manufacturer Part #46590507
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
.1
Diameter:
7 in
Gauge (metal):
22 ga
Material:
Stainless Steel
UPC:
090747650361
Watts:
3 W
Width:
7-1/16 in