8 in. Fresh Air Damper
8 in. Fresh Air Damper
Product Details
Product Details
- The fresh air damper (FAD) is a 24VAC power-open, power-close motorized air damper designed for installation in a fresh air ventilation duct connected to an outdoor air intake hood and a duct fan or the HVAC return plenum, to control the flow of fresh air into the home
- The fresh air damper is typically controlled by the FAVC ventilation control to meet ASHRAE 62.2 and other fresh air ventilation codes and standards, but may also be used in a stand-alone application for either passive or fan-induced fresh air for ventilation or makeup air applications. The FAD has very low power requirement and air flow resistance
- The body and gate are constructed of stainless steel. Features include a tear-resistant closed-cell foam rubber seal tested 500K+ cycles. Seal flammability meets FMVSS-302. Motor and circuit board certified 100K+ cycles
Specifications
- AMP:
- 0.1
- Damper Type:
- Air Damper
- Diameter:
- 8
- Gauge (metal):
- 22
- Material:
- Stainless Steel
- Volts:
- 24V
- Watts:
- 3
- Width:
- 8-1/16