This product requires certification to purchase.

8 in. Vent Damper

Field Controls

8 in. Vent Damper

  • Fast #
  • Part #FGVD8PL
  • Item #3610507
  • Manufacturer Part #46487301
4.9 out of 5 Customer Rating
Brand image
Field Controls

8 in. Vent Damper

  • Fast #
  • Part #FGVD8PL
  • Item #3610507
  • Manufacturer Part #46487301
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Gauge (metal):
18 ga
Height:
12-7/8 in
Material:
Stainless Steel
UPC:
090747579143
Volts:
24V
Watts:
3 W