8 x 10 in. Draft Control
8 x 10 in. Draft Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Draft Control
Specifications
- Diameter:
- 9
- Fitting Size 1:
- 8
- Fitting Size 2:
- 10
- Fitting Sizes:
- 8 in x 10 in
- Product Type:
- Draft Damper
- UL Listed:
- Yes
- UPC:
- 090747530007