This product requires certification to purchase.

120/230V Air Purifier

Field Controls

Duo™ 120/230V Air Purifier

  • Fast #
  • Part #FDUO2000
  • Item #4835589
  • Manufacturer Part #46636000
3.9 out of 5 Customer Rating
Brand image
Field Controls

Duo™ 120/230V Air Purifier

  • Fast #
  • Part #FDUO2000
  • Item #4835589
  • Manufacturer Part #46636000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DUO-2000 whole house air purification system is a high intensity induct air purifier system and a proven IAQ solution
  • The DUO-2000 is ozone free
  • The DUO air sanitizers and odor reducers combines PRO-CELL and air fresh technologies for optimal and complete whole house air purification
  • DUO whole house air purification system induct air sanitizer reduce airborne pathogens, deconstructing volatile organic compounds, and reduces odors
  • Powerful UVC light reduces airborne bacteria, viruses, mold and fungi. It works like an air sanitizer reducing 93.6% of airborne germs in 2 hours and neutralizing 88% odors and VOCs in 2 hours
  • PCO is a chemical reaction that utilizes a catalyst and a form of activation energy to break down complex and often toxic organic compounds into simple, safe molecules, namely carbon dioxide and water
  • A catalytic converter on an automobile is an example of this process to reduce smog
  • Toxic gasoline by-products that would contribute to smog are converted, under pressure and heat, into safe and breathable carbon dioxide and water vapor
  • PCO technology is effectively used in hospitals, airports, retail stores, casinos, commercial offices and homes
  • Duo air purifying systems do not produce harmless ozone
  • Requires Certification

Specifications

Collection:
Duo™
Depth:
1-7/8 in
Filter Type:
Carbon
Height:
6-1/2 in
Length:
17-1/2 in
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
UPC:
090747857753
Volts:
120/230V
Watts:
16 W
Width:
7-5/8 in