This product requires certification to purchase.

20 x 20 x 5 in. Air Filter MERV 11

Field Controls

Flex Filter™ 20 x 20 x 5 in. Air Filter MERV 11

  • Fast #
  • Part #FFLEX1
  • Item #4376989
  • Manufacturer Part #46600407
4.3 out of 5 Customer Rating
Brand image
Field Controls

Flex Filter™ 20 x 20 x 5 in. Air Filter MERV 11

  • Fast #
  • Part #FFLEX1
  • Item #4376989
  • Manufacturer Part #46600407
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented 2-in-1 expandable filter design
  • High efficient MERV 11
  • Compact design protects filter from damage
  • Save time and money with improved inventory management
  • Includes a bag for convenient disposal of old filter
  • Requires Certification

Documents


Specifications

Collection:
Flex Filter™
Depth:
5 in
Disposable:
No
Height:
20 in
MERV Rating:
11
Product Type:
Air Filter
Size:
20 in x 20 in x 5 in
Width:
20 in