120V Ultra Violet Air Cleaner Electric
Trio 120V Ultra Violet Air Cleaner Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four stages of filtration, including high Efficiency, trap dust, dander, pollen and other airborne particles
- High intensity UVC lamp
- PRO-Cell™ catalytic grid transforms odors and VOCs into fresh, breathable air
- Advanced electronics monitor and communicate system operation
- VOC sensor automatically increases the fan speed when harmful gases are present
Documents
Specifications
- Application:
- Bedroom, Nursery, Office, Kitchen, Healthcare, Daycare, Dental, Schools, Restaurants, Classroom, Gym
- Collection:
- Trio
- Depth:
- 8
- Filter Type:
- HEPA
- Height:
- 18
- Power Source:
- Electric
- Product Type:
- Ultraviolet Purifier
- Volts:
- 120V
- Width:
- 21-1/2