24V Ultra Violet Air Cleaner 0.5A
UV-Aire™ 24V Ultra Violet Air Cleaner 0.5A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- The UV-aire UV-16 / 24V unit is a commercial induct air purifier for the home is designed to emit powerful UVC band light rays to reduce airborne microorganisms as they pass through a heating or air conditioning system
- It is installed in the main supply or return duct and operates continuously to automatically purify the air in the home 24 hours a day
- The UV-16/24V lamp UV whole house air purifier requires wiring of 24 volt ballast assembly
- While field controls UV air purifiers reduce airborne germs, they can also keep a-coils clean
- A-coils are in moist, dark places, the perfect breeding ground for mold and toxic biofilm that releases germs into the air each time the system cycles
- When a UV lamp is placed near the a-coil it keeps the coil clean, allowing the AC system to run efficiently, which saves on energy costs, reduces maintenance, and extends the life of the equipment
- The UV-16 / 24V lamp neutralizes an organism’s DNA and makes it unable to replicate
- As indoor air circulates through the duct system, it is consistently bathed in UV light as it passes through the treatment zone
- Based on the design of the central air system, each molecule of air will pass over the lamp 75 - 150 times a day
- This efficiency will not be the same for all bacteria and molds since each organism requires different exposure times at the same UV output energy level
Documents
Specifications
- AMP:
- 0.5
- Application:
- Commercial
- Collection:
- UV-Aire™
- Length:
- 16
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 24V
- Watts:
- 30
- Width:
- 16