This product requires certification to purchase.

5/16 - 1/4 in - Mini-Split Angled Adapter

Fieldpiece Instruments

5/16 - 1/4 in - Mini-Split Angled Adapter

  • Fast #
  • Part #FRHCM45
  • Item #10185819
  • Manufacturer Part #RHCM45
3.8 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

5/16 - 1/4 in - Mini-Split Angled Adapter

  • Fast #
  • Part #FRHCM45
  • Item #10185819
  • Manufacturer Part #RHCM45
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L Compatible
  • Durable Machined Brass
  • With valve cores
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
End Connection 1
Female Flare
End Connection 2
Male Flare
End Connections
Female Flare x Male Flare
Fitting Size 1
5/16 in
Fitting Size 2
1/4 in
Fitting Sizes
5/16 in x 1/4 in
Height
1 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Brass
Material
Brass
MiniSplit Parts or Accessory Type
Adapter
Warranty & Product Information
Application
HVACR
Type
FRHCM45
UPC
872641005290