This product requires certification to purchase.

Air Velocity and Temperature Accessory Head

Fieldpiece Instruments

Air Velocity and Temperature Accessory Head

  • Fast #
  • Part #FAAV3
  • Item #1834616
  • Manufacturer Part #AAV3
5 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Air Velocity and Temperature Accessory Head

  • Fast #
  • Part #FAAV3
  • Item #1834616
  • Manufacturer Part #AAV3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Measures air velocity and measures air temperature
  • Measure in hard to reach areas using detachable test leads
  • Display readings smoothly in average mode or switch to real-time measurement
  • Works with any Fieldpiece expandable instrument or handle or any DMM with mVDC ranges and detachable leads
  • Low battery indicator
  • Auto-power off after 10 minutes (may be disabled)
  • Includes air velocity and temperature accessory, 9V alkaline battery and operator's manual
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Battery Type:
Alkaline
Color Finish Name:
Yellow
Power Source:
Battery
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 120 Deg F (0 to 49 Deg C)
Tool Type:
Air Velocity and Temperature Accessory Head
UPC:
872641000011
Volts:
9V