This product requires certification to purchase.

Combustion Checker with Auto Pump

Fieldpiece Instruments

Combustion Checker with Auto Pump

  • Fast #
  • Part #FSOX3
  • Item #4478238
  • Manufacturer Part #SOX3
3.3 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Combustion Checker with Auto Pump

  • Fast #
  • Part #FSOX3
  • Item #4478238
  • Manufacturer Part #SOX3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Measures oxygen and temperature of flue gases and can calculate the oxygen found in the products of combustion
  • Measurements for most common fuel types - gas and oil
  • Includes combustion check meter, flue aspirator pump, hi-temp k-type thermocouple, filter accessory kit, 9V alkaline battery, and operator's manual
  • Calculates combustion efficiency
  • The SOX3 combustion check oxygen sensor is a great tool to easily tune furnaces when a full combustion analysis isn’t necessary
  • Designed specifically for HVACR pros, the SOX3 provides all the essential measurements needed to tune most combustion equipment
  • Pump works automatically so there’s no hand pumping, and techs can pause the pump at any time to save battery life
  • Requires Certification

Specifications

Battery Type:
Alkaline
Color Finish Name:
Yellow
Height:
1-77/100 in
Length:
8-33/100 in
Power Source:
Battery
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Combustion Check with Auto Pump
UPC:
872641002596
Volts:
9V
Width:
2-3/4 in