This product requires certification to purchase.

Digital Megohm Meter

Fieldpiece Instruments

Digital Megohm Meter

  • Fast #
  • Part #FSMG5
  • Item #1025755
  • Manufacturer Part #SMG5
4.2 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

Digital Megohm Meter

  • Fast #
  • Part #FSMG5
  • Item #1025755
  • Manufacturer Part #SMG5
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can predict compressor failure
  • 1000VDC stresses insulation to measure up to 2000Mohms
  • Backlite LCD display
  • Auto-off to extend battery life
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Proposition 65:
WARNING: This product can expose you to bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UPC:
872641000448