HVAC Refrigerant Leak Detector
This product has been replaced by
Manufacturer Part #DR82
HVAC Refrigerant Leak Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- State of the art infrared sensor
- Sensitivity better than 0.1 oz/yr
- Detects CFC, HFC, HCFC and blends
- Eight hour lithium-ion polymer battery
- Senses refrigerant level change
- Works in contaminated areas
Specifications
- Application:
- HVAC, Refrigerant
- Color Finish Name:
- Yellow
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 14 oz
- Temperature Range:
- 32 to 104 Deg F
- Tool Type:
- Refrigerant Leak Detector
- UPC:
- 872641002077