Premium Pipe Clamp
Job Link® Premium Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- LED and beep indicate accurate connection
- Ambient air conditions do not affect measurements
- Narrow jaw connects in tight spaces
- Water-resistant
- Sensor Type: Rapid Rail™ thermocouple (nickel chromium / nickel aluminum)
- Measurement Feedback: Beeper and LED
- Measurement Range: -50°F to 257°F (-46°C to 125°C)
- Plastic body and wire insulation are designed to withstand a maximum continuous temperature of 257°F (125°C).
- Battery Life: 150 hours typical alkaline – LED blinks red when battery replacement is needed
- Wireless Range: 1000 feet (305 meters) line of sight. Obstructions affect distance.
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- Job Link®
- Color Finish Name:
- Black, Yellow
- Fits Pipe Size:
- 1/4 in - 1-3/8 in
- Handle Material:
- Plastic
- Length:
- 1000
- Material:
- Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 122 Deg F
- Tool Type:
- Pipe Clamp, Probe
- Type:
- FJL3PC
- UPC:
- 872641003388
- Weight:
- 0.33