Manometer Accessory Head Gas Pressure Gauge 32 to 105 Deg F
This product has been replaced by
Manufacturer Part #SDMN5
Manometer Accessory Head Gas Pressure Gauge 32 to 105 Deg F
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Measure duct flow pressures to balance air flow
- Resolution down to 0.01" WC for static pressure measurement
- -60.0" WC to 60.0" WC range
- Includes 5/16" adapter for measuring inlet or outlet pressures
Specifications
- Color Finish Name:
- Yellow
- Material:
- Brass
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 872641000097