This product requires certification to purchase.

Superheat and Subcool Meter

This product has been replaced by

Fieldpiece Instruments Probe Charge Kit
Fieldpiece Instruments Charge Test Kit
Manufacturer Part #JL3KR4
Fieldpiece Instruments

Superheat and Subcool Meter

  • Fast #
  • Part #FSSX34
  • Item #2919680
  • Manufacturer Part #SSX34
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Fieldpiece Instruments Probe Charge Kit
Fieldpiece Instruments Charge Test Kit
Manufacturer Part #JL3KR4
Fieldpiece Instruments

Superheat and Subcool Meter

  • Fast #
  • Part #FSSX34
  • Item #2919680
  • Manufacturer Part #SSX34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A portable stand alone superheat and sub cooling meter for AC and refrigeration
  • Dual data display, magnetic hanger for hands free operation, rubber boot for protection during bangs and drops, and auto-off to save battery life
  • Includes real-time superheat and sub cooling for AC and refrigeration, pipe-clamp thermocouple 3/8” to 1 3/8” for air conditioning , 9V battery, and operator’s manual
  • Requires Certification

Specifications

Application:
HVACR
Battery Size:
9V
Color Finish Name:
Yellow
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 400 Deg F
UPC:
872641001711