This product requires certification to purchase.

VALVE CORE REMOVAL TOOL - SHORT CAPTURE ROD ASSEMBLY

Fieldpiece Instruments

VALVE CORE REMOVAL TOOL - SHORT CAPTURE ROD ASSEMBLY

  • Fast #
  • Part #FRVCRS
  • Item #10402449
  • Manufacturer Part #RVCRS
3.9 out of 5 Customer Rating
Brand image
Fieldpiece Instruments

VALVE CORE REMOVAL TOOL - SHORT CAPTURE ROD ASSEMBLY

  • Fast #
  • Part #FRVCRS
  • Item #10402449
  • Manufacturer Part #RVCRS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement short capture rod for VC1
  • A2L Compatible
  • Magnetic knob keeps capture rod at hand during recovery
  • Requires Certification

Documents


Specifications

Application:
HVAC
Brand Model Compatibility:
Fieldpiece VCR1
Color Finish Name:
Brass, Stainless Steel
Diameter:
7/8
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Height:
7/8
Length:
4-1/4
Material:
Brass, Stainless Steel
Pressure - Maximum:
800 psi
Type:
FRVCRS
UL Listed:
No
UPC:
872641005597
Weight:
2.3
Width:
7/8