This product requires certification to purchase.

1-1/2 x 4 in. Grooved x Threaded Black Carbon Steel Nipple

Fig 61TG4 1-1/2 x 4 in. Grooved x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #IBGTNJP
  • Item #3599046
  • Manufacturer Part #4360002430
3.3 out of 5 Customer Rating

Fig 61TG4 1-1/2 x 4 in. Grooved x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #IBGTNJP
  • Item #3599046
  • Manufacturer Part #4360002430
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Clean Bagged:
No
Coating:
Black
Collection:
Fig 61TG4
End Connection 1:
MPT
End Connection 2:
Grooved
End Connections:
MPT x Grooved
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No
UPC:
092201332806