This product requires certification to purchase.

8 x 6 x 5 in. Gasket Global Painted Ductile Iron Concentric Reducer

Fig 65CR 8 x 6 x 5 in. Gasket Global Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #SC4327000092
  • Item #3883920
  • Manufacturer Part #4327000092
4 out of 5 Customer Rating

Fig 65CR 8 x 6 x 5 in. Gasket Global Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #SC4327000092
  • Item #3883920
  • Manufacturer Part #4327000092
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
Fig 65CR
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Concentric Reducer, Reducer
Length:
5 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UL Listed:
Yes
UPC:
092201334091