This product requires certification to purchase.

3 PTD ULFM 11-1/4 ELL GXG 65EL

Fig 65EL 3 PTD ULFM 11-1/4 ELL GXG 65EL

  • Fast #
  • Part #SC4327000358
  • Item #3884015
  • Manufacturer Part #4327000358
5 out of 5 Customer Rating

Fig 65EL 3 PTD ULFM 11-1/4 ELL GXG 65EL

  • Fast #
  • Part #SC4327000358
  • Item #3884015
  • Manufacturer Part #4327000358
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Full flow design for maximum flow characteristics
  • Compatible with standard grooved coupling hardware
  • UL Listed and FM Approved for fire protection use
  • Suitable for fire sprinkler, HVAC, and industrial piping
  • Available in multiple pipe sizes
  • Consistent quality and dimensional accuracy
  • Quick and easy installation with grooved coupling system
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Painted
Collection:
Fig 65EL
Elbow Degree:
11-1/4°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Type:
S65EL3030
UPC:
092201335104