2 in. Galvanized Ductile Iron 90 Degree Bend
Fig 66DE 2 in. Galvanized Ductile Iron 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 66DE
- Elbow Degree:
- 90°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 092201342096