This product requires certification to purchase.

2-1/2 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

Fig GE24C 2-1/2 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

  • Fast #
  • Part #GE24CL
  • Item #10437481
  • Manufacturer Part #GE24CL
4.3 out of 5 Customer Rating

Fig GE24C 2-1/2 in. 304 Stainless Steel Hex Hanger with Vinyl Grommet Coupling

  • Fast #
  • Part #GE24CL
  • Item #10437481
  • Manufacturer Part #GE24CL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fig GE24C
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Fits Pipe Size:
2-1/2 in
Length:
4-4/5
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Hex Hanger
Rod Size (in):
3/8-18 in
Type:
GE24CL
Width:
49/50