This product requires certification to purchase.

1-1/2 in. 304 Stainless Steel Hex Hnager with Polypropylene Insulation Sleeve

Fig GE24PP 1-1/2 in. 304 Stainless Steel Hex Hnager with Polypropylene Insulation Sleeve

  • Fast #
  • Part #GE24PPJ
  • Item #10437496
  • Manufacturer Part #GE24PPJ
4.9 out of 5 Customer Rating

Fig GE24PP 1-1/2 in. 304 Stainless Steel Hex Hnager with Polypropylene Insulation Sleeve

  • Fast #
  • Part #GE24PPJ
  • Item #10437496
  • Manufacturer Part #GE24PPJ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fig GE24PP
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Fits Pipe Size:
1-1/2 in
Height:
2-1/100
Length:
3-17/25
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Hex Hanger
Rod Size (in):
3/8-18 in
Type:
GE24PPJ
Width:
49/50