1/2 in. Bronze Threaded Globe Valve
Figure 1 1/2 in. Bronze Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screwed bonnet.
- For steam and nonshock water, oil or gas services.
- Use in commercial and industrial applications within the material, pressure and temperature range of the valve.
- Heavy and rugged.
- Nonasbestos composition packing provides tight stem seal.
- Include backseat in interior of bonnet below the packing.
- Brass bonnet and integral disc on sizes 1/4"– 3/8".
- Bronze body and disc on sizes 1/2"– 2".
- Class 125.
- Comply with MSS SP-80 and meets material and design requirements of Fed. Spec.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Figure 1
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in