This product requires certification to purchase.

1/4 in. FNPT 300# Black Malleable Iron 90 Degree Elbow

Figure 33E 1/4 in. FNPT 300# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB3009B
  • Item #3264461
  • Manufacturer Part #33E 3002C
5 out of 5 Customer Rating

Figure 33E 1/4 in. FNPT 300# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB3009B
  • Item #3264461
  • Manufacturer Part #33E 3002C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Collection
Figure 33E
Fitting Type
Straight
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UL Listed
Yes
UPC
082647130081