This product requires certification to purchase.

1 in. Threaded 150# Galvanized Malleable Iron 45 Degree Wye

Figure 34LT1 1 in. Threaded 150# Galvanized Malleable Iron 45 Degree Wye

  • Fast #
  • Part #IGYG
  • Item #1114953
  • Manufacturer Part #4316011056
3.1 out of 5 Customer Rating

Figure 34LT1 1 in. Threaded 150# Galvanized Malleable Iron 45 Degree Wye

  • Fast #
  • Part #IGYG
  • Item #1114953
  • Manufacturer Part #4316011056
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Figure 34LT1
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
092201299932