This product requires certification to purchase.

3/4 x 3/4 x 3/8 in. Threaded 150# Reducing Galvanized Malleable Iron Tee

Figure 34RT1 3/4 x 3/4 x 3/8 in. Threaded 150# Reducing Galvanized Malleable Iron Tee

  • Fast #
  • Part #IGTFFC
  • Item #1115185
  • Manufacturer Part #MN-MGTR0402
4.9 out of 5 Customer Rating

Figure 34RT1 3/4 x 3/4 x 3/8 in. Threaded 150# Reducing Galvanized Malleable Iron Tee

  • Fast #
  • Part #IGTFFC
  • Item #1115185
  • Manufacturer Part #MN-MGTR0402
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 180 Pallet: 4320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/8 in
Fitting Sizes
3/4 in x 3/4 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Collection
Figure 34RT1
Fitting Type
Reducing, Tee
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.14, ASME B16.3
ASTM
ASTM A-197, ASTM B-16.3, ASTM B-1.20.1
NSF
NSF 61-4
NSF Certified
Yes
Origin
Global
Type
IGTFFC
UL Listed
Yes
UPC
082647040830