3 x 3 x 3/4 in. Threaded 150# Reducing Galvanized Malleable Iron Tee
Figure 34RT1 3 x 3 x 3/4 in. Threaded 150# Reducing Galvanized Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B16.39, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Galvanized
- Collection:
- Figure 34RT1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3 in x 3 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- MLFH2166CC
- UL Listed:
- Yes
- UPC:
- 082647041707