This product requires certification to purchase.

3/4 in. NPT Cast Iron 150 psi Air Release Valve

Figure 905 3/4 in. NPT Cast Iron 150 psi Air Release Valve

  • Fast #
  • Part #V905F
  • Item #4936311
  • Manufacturer Part #905 X 3/4"
3.4 out of 5 Customer Rating
Brand image

Figure 905 3/4 in. NPT Cast Iron 150 psi Air Release Valve

  • Fast #
  • Part #V905F
  • Item #4936311
  • Manufacturer Part #905 X 3/4"
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Removes entrained air from pressurized water systems to minimize water hammer
  • It automatically exhausts small amounts of air that collect in system high points once the system is filled and under pressure
  • Float controlled, allows air out not liquid
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Pressure - Maximum
150 psi
Valve Size
3/4 in
Characteristics & Features
Collection
Figure 905
Material
Cast Iron
Valve Type
Air Release Valve