This product requires certification to purchase.

24 x 24 in. Air Filter

Filtertech

Dacron 24 x 24 in. Air Filter

  • Fast #
  • Part #F50242401
  • Item #6139052
  • Manufacturer Part #50242401
5 out of 5 Customer Rating
Filtertech

Dacron 24 x 24 in. Air Filter

  • Fast #
  • Part #F50242401
  • Item #6139052
  • Manufacturer Part #50242401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dacron
Disposable:
No
Height:
24 in
Size:
24 in x 24 in
Width:
24 in