16 x 24 x 2 in. Air Filter Synthetic MERV 11
Aerostar® 16 x 24 x 2 in. Air Filter Synthetic MERV 11
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Aerostar®
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 11
- Material:
- Synthetic
- Size:
- 16 in x 24 in x 2 in
- Width:
- 16 in