16 x 25 x 1 in. Air Filter Synthetic MERV 8
Aerostar® 16 x 25 x 1 in. Air Filter Synthetic MERV 8
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Aerostar®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in