This product requires certification to purchase.

FILTRETE FLAT PANEL AIR FILTER FPL19-2PK-24 12 IN X 20 IN X 1 IN 30.4 CM X 50.8 CM X 2.5 CM

Filtrete™

Basic FILTRETE FLAT PANEL AIR FILTER FPL19-2PK-24 12 IN X 20 IN X 1 IN 30.4 CM X 50.8 CM X 2.5 CM

  • Fast #
  • Part #3M7100291494
  • Item #9929142
  • Manufacturer Part #7100291494
3.3 out of 5 Customer Rating
Brand image
Filtrete™

Basic FILTRETE FLAT PANEL AIR FILTER FPL19-2PK-24 12 IN X 20 IN X 1 IN 30.4 CM X 50.8 CM X 2.5 CM

  • Fast #
  • Part #3M7100291494
  • Item #9929142
  • Manufacturer Part #7100291494
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OUTPERFORMS FIBERGLASS AIR FILTERS for your furnace, air conditioner or HVAC system
  • Requires Certification

Specifications

Collection:
Basic
Depth:
81/100 in
Disposable:
Yes
Height:
19-11/16 in
MERV Rating:
5
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 2
Size:
12 in x 20 in x 1 in
UPC:
051141360003
Width:
12 in