FILTRETE ALLERGEN DEFENSE AIR FILTER 1000 MPR 9805-4 14 IN X 20 IN X 1 IN 355 CM X 508 CM X 25 CM
FILTRETE ALLERGEN DEFENSE AIR FILTER 1000 MPR 9805-4 14 IN X 20 IN X 1 IN 355 CM X 508 CM X 25 CM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 232-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system
Specifications
- Depth:
- 81/100 in
- Disposable:
- Yes
- Height:
- 13-81/100 in
- MERV Rating:
- 11
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 14 in x 20 in x 1 in
- UPC:
- 051111098059
- Width:
- 14 in