This product requires certification to purchase.

FILTRETE ALLERGEN DEFENSE AIR FILTER 1000 MPR 9822-4 20 IN X 30 IN X 1 IN 508 CM X 762 CM X 25 CM

Filtrete™

FILTRETE ALLERGEN DEFENSE AIR FILTER 1000 MPR 9822-4 20 IN X 30 IN X 1 IN 508 CM X 762 CM X 25 CM

  • Fast #
  • Part #3M7100188738
  • Item #9929114
  • Manufacturer Part #7100188738
5 out of 5 Customer Rating
Brand image
Filtrete™

FILTRETE ALLERGEN DEFENSE AIR FILTER 1000 MPR 9822-4 20 IN X 30 IN X 1 IN 508 CM X 762 CM X 25 CM

  • Fast #
  • Part #3M7100188738
  • Item #9929114
  • Manufacturer Part #7100188738
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outperforms Fiberglass, Washable And Non-Electrostatic 3-Month Pleated 1 In. Home Air Filters For Your Furnace, Air Conditioner Or Hvac System
  • Requires Certification

Specifications

Depth:
81/100 in
Disposable:
Yes
Height:
19-81/100 in
MERV Rating:
11
Material:
Plastic
Material Type:
Polypropylene
Size:
20 in x 30 in x 1 in
UPC:
051111098226
Width:
20 in