This product requires certification to purchase.

FILTRETE ELECTROSTATIC AIR FILTER 700 MPR 711-4 14X14X1

Filtrete™

FILTRETE ELECTROSTATIC AIR FILTER 700 MPR 711-4 14X14X1

  • Fast #
  • Part #3M7100288715
  • Item #9950864
  • Manufacturer Part #7100288715
5 out of 5 Customer Rating
Brand image
Filtrete™

FILTRETE ELECTROSTATIC AIR FILTER 700 MPR 711-4 14X14X1

  • Fast #
  • Part #3M7100288715
  • Item #9950864
  • Manufacturer Part #7100288715
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The higher the MPR, the more microparticles - such as pollen, pet dander and smoke - your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters and 12 months for 4 - 5 in filters.
  • DESIGNED WITH EXCLUSIVE Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through.
  • ATTRACTS AND CAPTURES particles such as lint, pollen, dust, and pet dander.
  • MPR 700 has a rating of MERV 8
  • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. air filters for your furnace, air conditioner or HVAC system
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart App. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
  • FOR RESIDENTIAL use only
  • Requires Certification

Specifications

Depth:
7/8 in
Disposable:
Yes
Height:
13-813/1000 in
Material:
Plastic
Material Type:
Polypropylene
Size:
14 in x 14 in x 1 in (35.5 cm x 35.5 cm x 2.5 cm)
UPC:
076308408893
Width:
4-1/2 in