FILTRETE ELECTROSTATIC AIR FILTER 700 MPR 722-4 20X30X1
FILTRETE ELECTROSTATIC AIR FILTER 700 MPR 722-4 20X30X1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The higher the MPR, the more microparticles - such as pollen, pet dander and smoke - your filter will capture from the air passing through it
- A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
- FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters and 12 months for 4 - 5 in filters.
- DESIGNED WITH EXCLUSIVE Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through.
- ATTRACTS AND CAPTURES particles such as lint, pollen, dust, and pet dander.
- MPR 700 has a rating of MERV 8
- OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. air filters for your furnace, air conditioner or HVAC system
- CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart App. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
- FOR RESIDENTIAL use only
Specifications
- Depth:
- 7/8 in
- Disposable:
- Yes
- Height:
- 29-813/1000 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 20 in x 30 in x 1 in (50.8 cm x 76.2 cm x 2.5 cm)
- UPC:
- 076308408947
- Width:
- 4-1/2 in